Stainless Steel Colander
Stainless Steel Colander
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires 8644/100 or 8644/101 to complete the set
Documents
Specifications
- Brand Model Compatibility:
- RSS1718SB 18 in Stainless Steel Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 15 in
- Material:
- Stainless Steel
- UPC:
- 824438315174