Supply Elbow in Inca Brass
Supply Elbow in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1/2" female inlet connection
- 1/2" male outlet connection
- Sliding escutcheon
- Brass construction
- Modern style escutcheon available, order ROGSCO14, not available in Old Iron
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Depth:
- 2-11/32
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/16
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438052246
- Width:
- 2-9/16