This product requires certification to purchase.

Supply Elbow in Matte Black

ROHL®

Supply Elbow in Matte Black

  • Fast #
  • Part #R33640MB
  • Item #7526534
  • Manufacturer Part #33640MB
5 out of 5 Customer Rating
Brand image
ROHL®

Supply Elbow in Matte Black

  • Fast #
  • Part #R33640MB
  • Item #7526534
  • Manufacturer Part #33640MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Traditional style escutcheon available, order ROS0008
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-3/8 in
End Connection 1
FNPT
End Connection 2
Male
End Connections
FNPT x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
Width
2-3/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Supply Elbow
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
NSF Certified
No
UPC
824438331891