This product requires certification to purchase.

Supply Elbow in Polished Chrome

ROHL®

Supply Elbow in Polished Chrome

  • Fast #
  • Part #R1295APC
  • Item #1616442
  • Manufacturer Part #1295APC
3.1 out of 5 Customer Rating
Brand image
ROHL®

Supply Elbow in Polished Chrome

  • Fast #
  • Part #R1295APC
  • Item #1616442
  • Manufacturer Part #1295APC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Inlet connection: 1/2" female NPT
  • Outlet connection: 1/2" male
  • Includes sliding escutcheon
  • Sliding escutcheon
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-5/16 in
Diameter:
2-9/16 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-5/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438052215
Width:
2-9/16 in