This product requires certification to purchase.

Supply Elbow in Polished Chrome

ROHL®

Supply Elbow in Polished Chrome

  • Fast #
  • Part #R33640APC
  • Item #7527199
  • Manufacturer Part #33640APC
4.7 out of 5 Customer Rating
Brand image
ROHL®

Supply Elbow in Polished Chrome

  • Fast #
  • Part #R33640APC
  • Item #7527199
  • Manufacturer Part #33640APC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Traditional style escutcheon available, order ROS0008
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-3/8 in
Diameter
2-3/8 in
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
Length
2-3/8 in
Width
2-3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Supply Elbow
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438326194