Supply Elbow in Satin Nickel
Supply Elbow in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with a standard hand shower hose
- 1/2" female NPT inlet connection
- 1/2" male outlet hose connection
- 90-degree angled wall outlet enables easy connectivity between the hose and outlet
- Mounting hardware included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-33/100
- Diameter:
- 2-9/16
- Diameter - Inside 1:
- 1/2
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-5/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/16
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 824438052239
- Width:
- 2-9/16