1/2 x 15-23/32 in. FNPT x Male Brass Shower Arm in Matte Black
Tenerife 1/2 x 15-23/32 in. FNPT x Male Brass Shower Arm in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 15 in shower arm extends horizontally to simulate a ceiling-mount installation
- Complements Tenerife collection and other transitional designs
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Collection:
- Tenerife
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- FNPT
- End Connection 2:
- Male
- End Connections:
- FNPT x Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-23/32 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 14-15/16 in
- UL Listed:
- No
- UPC:
- 824438588585
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in