This product requires certification to purchase.

28-11/16 in. Shower Rail in Antique Gold

ROHL®

Tenerife 28-11/16 in. Shower Rail in Antique Gold

  • Fast #
  • Part #R310127SBAG
  • Item #9378547
  • Manufacturer Part #310127SBAG
5 out of 5 Customer Rating
Brand image
ROHL®

Tenerife 28-11/16 in. Shower Rail in Antique Gold

  • Fast #
  • Part #R310127SBAG
  • Item #9378547
  • Manufacturer Part #310127SBAG
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Slide bar holds an adjustable handshower bracket that effortlessly moves up or down depending on bather's height
  • Single hand operation for easy adjusting
  • Rounded design complements most collections
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • All hardware for mounting is included
  • Length cannot be cut down
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tenerife
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Depth:
3-1/8
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Slide Bar Height:
28-11/16
UPC:
824438588615
Width:
1-3/8