28-11/16 in. Shower Rail in Matte Black
Tenerife 28-11/16 in. Shower Rail in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slide bar holds an adjustable handshower bracket that effortlessly moves up or down depending on bather's height
- Single hand operation for easy adjusting
- Rounded design complements most collections
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- All hardware for mounting is included
- Length cannot be cut down
Specifications
- ADA Compliant:
- No
- Collection:
- Tenerife
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Slide Bar Height:
- 28-11/16 in
- UPC:
- 824438588639
- Width:
- 1-3/8 in