Dual Function Body Spray in Satin Nickel
Tenerife™ Dual Function Body Spray in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Complements Tenerife™ collection and other transitional designs
- 1.0 gpm at 45 psi (CEC compliant)
- 2 functions: Classic spray pattern, misting action
- Unique transitional style
- Elastomer nozzles for easy cleaning of mineral build-up
- Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
- A desirable component of a spa-like shower system
- Modern flat-panel rounded swivel body spray
- Multi-function spray pattern with multi-directional spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.0 gpm
- CEC Compliant:
- For Sale in CA
- Collection:
- Tenerife™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Male
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 2-5/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Dual
- Spray Type:
- Classic, Mist
- Trim Only:
- Yes
- UPC:
- 824438588356
- Width:
- 2-5/32 in