Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Tenerife Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-function hand shower
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Flow rate of 1.75 gpm at 60 psi for optimal pressure and coverage
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tenerife
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-1/2 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 824438588677
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in