Single Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)
Tenerife Single Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Tenerife
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-1/2
- Hand Shower Flow Rate:
- 1.8
- Height:
- 9-7/8
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 824438588707