This product requires certification to purchase.

Single Function Showerhead in Matte Black

ROHL®

Tenerife Single Function Showerhead in Matte Black

  • Fast #
  • Part #R100126RS1MB
  • Item #9378016
  • Manufacturer Part #100126RS1MB
4.1 out of 5 Customer Rating
Brand image
ROHL®

Tenerife Single Function Showerhead in Matte Black

  • Fast #
  • Part #R100126RS1MB
  • Item #9378016
  • Manufacturer Part #100126RS1MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single-function rain showerhead
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • 1/2" female inlet with swivel connection
  • Showerhead supports a flow rate of 1.8 GPM/6.7 LPM at 60 PSI for an immersive shower experience
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
9-27/32 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Tenerife
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
824438588530