Single Function Showerhead in Polished Chrome
Tenerife Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function rain showerhead
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2 in female inlet with swivel connection
- Showerhead supports a flow rate of 1.8 gpm/6.7 lpm at 60 psi for an immersive shower experience
- Brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Green
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Tenerife
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 9-27/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 824438588523
- WaterSense Labeled:
- Yes