Single Handle Lever Bar Faucet in Satin Nickel
Tenerife™ Single Handle Lever Bar Faucet in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-spray functionality with ability to toggle between stream and spray settings
- Retractable pull-down handspray with secure docking system
- Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
- Flow rate of 1.75 gpm at 60 psi for effective cleaning
- Ceramic disc cartridge for durability and long-lasting performance
- Matching kitchen faucet MB7515 is available
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tenerife™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-7/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 5-23/32 in
- Spout Reach:
- 8-7/32 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 824438589698