Single Handle Multi Function Bathtub & Shower Faucet in Antique Gold (Trim Only)
Tenerife™ Single Handle Multi Function Bathtub & Shower Faucet in Antique Gold (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented valve technology with both thermostatic and pressure balance functionality
- Temperature and volume control
- 3 dedicated functions with no sharing between functions
- Rough-in valve sold separately
- Order R45 therm & pressure balance rough-in valve to complete
- Cartridge ships with trim set
Specifications
- ADA Compliant:
- No
- Collection:
- Tenerife™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438590458
- Valve Trim Type:
- Pressure Balancing, Thermostatic, Transfer & Diverter, Volume Control