Single Handle Pull Down Kitchen Faucet in Polished Chrome
Tenerife™ Single Handle Pull Down Kitchen Faucet in Polished Chrome
Product Details
Product Details
- Dual-spray functionality with ability to toggle between stream and spray settings
- Flow rate of 1.75 gpm at 60 psi for effective cleaning while optimizing water usage
- Retractable pull-down metal hand spray with secure docking system
- Nylon braided hose delivers quieter functionality
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Requires 2-1/2 in clearance from backsplash to center of faucet hole
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tenerife™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-9/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8-11/32 in
- Spout Reach:
- 9-1/32 in
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 824438589568