Single Handle Wall Mount Bathroom Sink Faucet in Antique Gold
Tenerife™ Single Handle Wall Mount Bathroom Sink Faucet in Antique Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.2 gpm at 60 psi (CEC compliant)
- Drain sold separately
- Rough-in valve sold separately : Order RH360 rough-in valve
- Special feature: Rough valve allows for the handle assembly to be mounted at 12,3,6 or 9 o’clock
- Wall mount faucet frees up counter space
- Must order RH360 rough valve to complete
- Available as part of a complete collection of bathroom fixtures and accessories
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- Collection:
- Tenerife™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Drain Included:
- No
- Faucet Center Size:
- 4-1/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-15/32 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2-7/16 in
- Spout Reach:
- 7-3/32 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 824438589902
- WaterSense Labeled:
- Yes