This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Polished Nickel

ROHL®

Tenerife™ Single Handle Wall Mount Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RTTE01W2LMPN
  • Item #9378343
  • Manufacturer Part #TTE01W2LMPN
4.4 out of 5 Customer Rating
Brand image
ROHL®

Tenerife™ Single Handle Wall Mount Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RTTE01W2LMPN
  • Item #9378343
  • Manufacturer Part #TTE01W2LMPN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Collection:
Tenerife™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4-1/32 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-15/32 in
Handle Type:
Lever
Height:
4-37/64 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-7/16 in
Spout Reach:
7-3/32 in
Spout Type:
Fixed
Trim Only:
Yes
UPC:
824438589933