This product requires certification to purchase.

Soap Dispenser in Matte Black

ROHL®

Tenerife Soap Dispenser in Matte Black

  • Fast #
  • Part #R0180SDMB
  • Item #9378328
  • Manufacturer Part #0180SDMB
4.7 out of 5 Customer Rating
Brand image
ROHL®

Tenerife Soap Dispenser in Matte Black

  • Fast #
  • Part #R0180SDMB
  • Item #9378328
  • Manufacturer Part #0180SDMB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra strong pump for reliable operation
  • Dezincified brass protects against aggressive components in the soap
  • 1-1/8" cutout, 1-3/4" max deck installation
  • Special tube inside to prevent clogging
  • Large 12 fluid ounce bottle capacity
  • Top fill
  • Reduces use of disposable nonbiodegradable plastic soap dispenser bottles
  • Coordinates with modern and transitional style
  • Requires Certification

Specifications

Capacity:
8.5 oz
Collection:
Tenerife
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-5/32 in
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
1-3/4 in
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
3-9/16 in
UPC:
824438595460