This product requires certification to purchase.

TENERIFE TRIM PLATE ONLY FOR R44 SHOWER TRIM IN POLISHED CHROME

ROHL®

TENERIFE TRIM PLATE ONLY FOR R44 SHOWER TRIM IN POLISHED CHROME

  • Fast #
  • Part #RR940455033APC
  • Item #9765401
  • Manufacturer Part #R940455033APC
5 out of 5 Customer Rating
Brand image
ROHL®

TENERIFE TRIM PLATE ONLY FOR R44 SHOWER TRIM IN POLISHED CHROME

  • Fast #
  • Part #RR940455033APC
  • Item #9765401
  • Manufacturer Part #R940455033APC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
R44
GSA Approved:
No
Hardware Included:
Yes
Hose Length:
59 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
UL Listed:
No
UPC:
824438619784