TENERIFE TRIM PLATE ONLY FOR R51 SHOWER TRIM IN POLISHED CHROME
TENERIFE TRIM PLATE ONLY FOR R51 SHOWER TRIM IN POLISHED CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R51
- GSA Approved:
- No
- Hardware Included:
- Yes
- Hose Length:
- 59 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 824438619685