This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Antique Gold

ROHL®

Tenerife™ Two Handle Widespread Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RTE09D3LMAG
  • Item #9378308
  • Manufacturer Part #TE09D3LMAG
5 out of 5 Customer Rating
Brand image
ROHL®

Tenerife™ Two Handle Widespread Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RTE09D3LMAG
  • Item #9378308
  • Manufacturer Part #TE09D3LMAG
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tenerife™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
6-5/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2-5/16 in
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/32 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
4-19/32 in
Spout Reach:
4-29/32 in
Spout Type:
Fixed
UPC:
824438589308