ROHL®
Tenerife™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Part #RTE08D3LMMB | Item #9377624 | Manufacturer Part #TE08D3LMMB
How to get it:
Product Details
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
Bathroom Faucet Type: Widespread
CEC Compliant: For Sale in CA
Center Size: 8 in - 16 in
Collection: Tenerife™
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Drain Included: Yes
Faucet Height: 8-1/32 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
Handle Included: Yes
Handle Length in : 2-5/16 in
Handle Type: Lever
Height: 8-1/32 in
Lead Law Compliance Level: Lead Law Compliant and Certified
Lead Law Compliant: Yes
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 4-19/32 in
Spout Reach: 4-29/32 in
Spout Type: Fixed