Wall Toilet Tissue Holder in Antique Gold
Tenerife™ Wall Toilet Tissue Holder in Antique Gold
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- There's no need to compromise on design in this essential space
- Accommodates oversized TP rolls
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- Collection:
- Tenerife™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Hardware Included:
- Yes
- Height:
- 1-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-17/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438589506
- Width:
- 5-7/8 in