Single Handle Thermostatic Valve Trim in Polished Chrome
Single Handle Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Porcelain lever handles
- Includes all brass trim plate, escutcheons and handles
- Temperature control includes pre-set safety stop with override
- Volume control(s) required
- See page xxx for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438067646
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No