This product requires certification to purchase.

Three Lever Handle Floor Mount Filler in Polished Chrome

ROHL®

Three Lever Handle Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #RAKIT1901NLMAPC
  • Item #7525878
  • Manufacturer Part #AKIT1901NLMAPC
3.9 out of 5 Customer Rating
Brand image
ROHL®

Three Lever Handle Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #RAKIT1901NLMAPC
  • Item #7525878
  • Manufacturer Part #AKIT1901NLMAPC
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function brass hand-shower with metal insert for LH/XM and porcelain insert for LP
  • 5 29/32" center to center, 10 GPM at 60 PSI
  • Spout reach 12 1/4"
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Maximum male stub out 9/16" for floor legs
  • Floor legs cannot be cut down
  • 39 3/8" hose length
  • Kit includes ZA386 floor legs
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
Faucet Height:
44 in
Faucet Material:
Brass
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Porcelain
Handle Type:
Lever
Height:
44 in
Hose Length:
39-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spout Height:
29-3/8 in
Spout Type:
Fixed
Spray Type:
Massage
Trim Only:
No
Tub Spout Reach:
12-1/4 in
UPC:
824438359550
WaterSense Labeled:
No