LOMBARDIA AND AVANTI BATH 18 SGL TWL BAR IN MABL
TurboSteam™ LOMBARDIA AND AVANTI BATH 18 SGL TWL BAR IN MABL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass and solid metal die cast construction
- Mounting hardware included
- 2 3/4" projection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Laundry
- Collection:
- TurboSteam™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- UPC:
- 824438331266