Two Handle Bar Faucet in Polished Nickel
Two Handle Bar Faucet in Polished Nickel
Product Details
Product Details
- Metal lever handles
- Single hole installation
- Spout reach: 6-1/2"
- Matches kitchen faucet A1679
- Hole cutout: 1-3/8"
- Flexible supplies: 1/2" female NPSM
- Flow rate: 1.5 gpm
- Brass construction
- Maximum installation depth on deck: 2-11/64"
- 2 11/64" max installation depth on deck
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-39/64
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-11/64
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8-37/64
- Spout Reach:
- 6-1/2
- UPC:
- 824438198548
- WaterSense Labeled:
- No