Two Handle Roman Tub Faucet with Handshower in Polished Nickel
Two Handle Roman Tub Faucet with Handshower in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hole cutouts: 4 x 1-3/8"
- Quarter-turn ceramic disc control cartridges
- Fixed spout
- Retractable hand shower with automatic diverter
- Brass construction
- Spout is 2-piece rough and trim
- Flow rate: 12 gpm at 60 psi
- Connections: 3/4"? NPT
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 12.0 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-31/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-7/8 in
- UPC:
- 824438126985
- WaterSense Labeled:
- No