This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet

ROHL®

Two Handle Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #RTAM08W3IWULB
  • Item #10006979
  • Manufacturer Part #TAM08W3IWULB
5 out of 5 Customer Rating
Brand image
ROHL®

Two Handle Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #RTAM08W3IWULB
  • Item #10006979
  • Manufacturer Part #TAM08W3IWULB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Type:
RTAM08W3IWULB
UPC:
824438633261