This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

ROHL®

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RCU102LPN2
  • Item #7063280
  • Manufacturer Part #CU102L-PN-2
5 out of 5 Customer Rating
Brand image
ROHL®

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RCU102LPN2
  • Item #7063280
  • Manufacturer Part #CU102L-PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal levers
  • Fixed spout
  • 3 x 1 3/8" hole cutouts
  • 1/4-turn ceramic disc control cartridges
  • Pop-up drain, 1 1/4" pipe
  • Brass construction
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438315938
WaterSense Labeled:
Yes