This product requires certification to purchase.

Vacuum Breaker in Satin Nickel

ROHL®

Vacuum Breaker in Satin Nickel

  • Fast #
  • Part #RV00275STN
  • Item #3439964
  • Manufacturer Part #V00275STN
5 out of 5 Customer Rating
Brand image
ROHL®

Vacuum Breaker in Satin Nickel

  • Fast #
  • Part #RV00275STN
  • Item #3439964
  • Manufacturer Part #V00275STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with hand shower wall outlets in tubs or exposed tub/cradle units
  • Connectors: 1/2" male x 1/2" female
  • Brass construction
  • Requires Certification

Specifications

Brand Model Compatibility:
U.3018 and U.3019 Tub and Shower Mixers
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
End Connection 1:
Female
End Connections:
Female
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
826712010188
WaterSense Labeled:
No