Brass Valve Trim in Satin Nickel

You last purchased this on
 
ROHL®

Verona™ Brass Valve Trim in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Verona™ Brass Valve Trim in Satin Nickel

  • Fast #
  • Part #RA2912XMSTNTO
  • Item #3770325
  • Manufacturer Part #A2912XMSTNTO
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate, sleeve and dome with cross or lever handle
  • Must order AC27NBO rough valve to complete
  • Brass construction
  • See pages xxx-xxx for rough info
  • Must order rough valve to complete
  • R1062BO
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Verona™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Trim Only:
Yes