Volume Control Valve Trim with Single Cross Handle for A4911BO and R1040R Volume Control Rough Valves in Italian Brass
Verona™ Volume Control Valve Trim with Single Cross Handle for A4911BO and R1040R Volume Control Rough Valves in Italian Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Backplate, sleeve and dome with cross or lever handle
- Must order AC27NBO rough valve to complete
- R1062BO
- Must order rough valve to complete
- See pages xxx-xxx for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Verona™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438170988
- Valve Trim Type:
- Volume Control