Wall Mount Thermostatic Valve Trim with Single Cross Handle for 1-116 and 1-117 Thermostatic Valves in Satin Nickel
Verona™ Wall Mount Thermostatic Valve Trim with Single Cross Handle for 1-116 and 1-117 Thermostatic Valves in Satin Nickel
Product Details
Product Details
- Includes trim plate and temperature control cross handle for the R1085BO rough valve
- Brass construction
- Temperature control includes pre-set safety stop with override
- Volume control(s) required
- Extension kit included for installation with R1085BO universal rough valve
- See page xxx for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Verona™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 8-1/4
- Trim Only:
- Yes
- UPC:
- 824438170841
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No