Single Handle Thermostatic Valve Trim in Tuscan Brass
Viaggio® Single Handle Thermostatic Valve Trim in Tuscan Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lever handle
- Connections: 3/4"
- Includes pre-set safety stop with override
- Volume control(s) required
- See page xxx for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Viaggio®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No