This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

ROHL®

Viaggio® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA1408XMTCB2
  • Item #3881755
  • Manufacturer Part #A1408XMTCB-2
4.4 out of 5 Customer Rating
Brand image
ROHL®

Viaggio® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA1408XMTCB2
  • Item #3881755
  • Manufacturer Part #A1408XMTCB-2
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.2 gpm
  • Three-hole installation
  • Cross handles
  • Quarter-turn ceramic valves
  • Matching tub fillers A1454 and A1464
  • Brass construction
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Viaggio®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-5/16 in
Spout Reach:
4-15/16 in
Trim Only:
No
UPC:
824438194618
WaterSense Labeled:
Yes