Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Vincent™ Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function Classic Spray pattern
- ABS construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" male connection
- Flow rate 2.0 GPM*
- Italian Brass not available
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vincent™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-61/64 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 25-1/2 in
- Hose Included:
- No
- Length:
- 9 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 826712008444
- WaterSense Labeled:
- Yes
- Width:
- 1-13/32 in