Two Handle Bridge Wall Mount Bathroom Sink Faucet in Satin Nickel
Vocca Two Handle Bridge Wall Mount Bathroom Sink Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9-1/2"
- Swivel spout
- Quarter-turn ceramic valves
- Matching tub filler A1404 and A1414
- Centers: 8"
- Connectors: 1/2" NPT
- Flow rate: 1.2 gpm
- Drain assembly sold separately. See Drain tab
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge, Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vocca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 7-1/64 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No