Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Satin Nickel
Vocca Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Satin Nickel
Product Details
Product Details
- Center-to-center: 8" (± 5/16")
- Quarter-turn ceramic disc control cartridges
- Spout reach: 9-31/32"
- Drain assembly sold separately. See Drain tab
- Cutouts: 2 x 3/4"
- Brass construction
- Flow rate: 1.2 gpm
- Matching tub filler A1404 and A1414
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vocca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 7-1/64
- Spout Type:
- Swivel
- Trim Only:
- No
- UPC:
- 824438193765
- WaterSense Labeled:
- No