Wall-Mount Handshower Holder in Antique Gold
Wall-Mount Handshower Holder in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Height:
- 1-5/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Type:
- R1660AG
- UPC:
- 824438632240
- Width:
- 3-1/8 in