This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

ROHL®

Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #RQL66LMB2
  • Item #7921413
  • Manufacturer Part #QL66L-MB-2
3.4 out of 5 Customer Rating
Brand image
ROHL®

Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #RQL66LMB2
  • Item #7921413
  • Manufacturer Part #QL66L-MB-2
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual quarter turn lever handle shut-offs, one at the wall and one at the outlet
  • Eliminates need to reach over hot burners
  • 1.8 gpm
  • Metal levers only
  • Ceramic disc cartridges
  • Shut off spout prevents dripping
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • 1?2 in. female NPT connection
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
4-5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Reach:
23-1/2 in
Spout Type:
Swivel
UPC:
824438397040