Wall Mount Pot Filler in Polished Nickel
Wall Mount Pot Filler in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Brass construction
- Flow rate: 1.5 gpm
- Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
- Swing arm fold away with dual shut offs
- Extends for easy use over front or rear burners
- Spout reach: 24-5/8"
- Folds away when not in use
- Connection: 1/2" female NPT
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 24-5/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 24-5/8 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 75 psi
- Product Type:
- Faucet
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 18-23/50 in
- Spout Swivel:
- 360 °
- Spout Type:
- Swivel
- UL Listed:
- No
- Weight:
- 9 lb