Wall Mount Pot Filler in Unlacquered Brass
Wall Mount Pot Filler in Unlacquered Brass
Product Details
Product Details
- The benefits include: Pots won't need to be smaller than the sink to be filled and used, they save cooks from carrying heavy pots filled with water from the sink to the stove and can be stored neatly when not in service
- It is essential to position the pot filler properly, so consider the tallest pot and the stove top when installing
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Flow rate of 1.5 GPM at 60 PSI
- Extends for easy use over front or rear burners
- Shut off spout prevents dripping
- Dual quarter turn lever handle shut-offs, one at the wall and one at the outlet. Eliminates need to reach over hot burners
- Folds away when not in use
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2-1/2
- Spout Reach:
- 21-1/8
- Spout Type:
- Swivel
- UPC:
- 824438291102