Single Handle Valve Trim in Polished Chrome
Wave™ Single Handle Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim plate, escutcheon and handle to thermostatic valve
- Single handle function for thermostatic control
- Must add volume controls to complete system
- Volume control(s) required
- Must order 1005N thermostatic rough valve to complete
- See page XXX for rough info
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Wave™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 5-29/32 in
- Trim Only:
- Yes
- UPC:
- 824438357273
- WaterSense Labeled:
- No