Wave™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #RWA102LAPC2  |  Item #3880846  |  Manufacturer Part #WA102L-APC-2

$1,071.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow rate: 1.5 gpm
  • Three-hole installation
  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Aerator flow rate: 1.2 gpm
  • Flow restrictors must not be removed to ensure proper flow
  • 1.2 GPM aerated flow
  • Matching tub filler WA26L

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Wave™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-7/8 in

Diameter: 1-3/8 in

Drain Included: Yes

Faucet Connection: Male

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3-1/2 in

Handle Material: Metal

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-7/8 in

Maximum Deck Thickness: 1-5/8 in

Maximum Pressure: 75 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 6-3/8 in

Spout Reach: 6-7/8 in

Spout Swivel: 0 °

Spout Type: Fixed

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 8

Width: 11-1/2 in