This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

ROHL®

Wave™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RWA102LSTN2
  • Item #3880848
  • Manufacturer Part #WA102L-STN-2
3.6 out of 5 Customer Rating
Brand image
ROHL®

Wave™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RWA102LSTN2
  • Item #3880848
  • Manufacturer Part #WA102L-STN-2
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.5 gpm
  • Three-hole installation
  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Aerator flow rate: 1.2 gpm
  • Flow restrictors must not be removed to ensure proper flow
  • 1.2 GPM aerated flow
  • Matching tub filler WA26L
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Wave™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
6-3/8 in
Spout Reach:
6-7/8 in
Spout Type:
Fixed
Trim Only:
No
UPC:
824438202931
WaterSense Labeled:
Yes