24 in. Towel Bar in Polished Chrome
Wellsford® 24 in. Towel Bar in Polished Chrome
Product Details
Product Details
- Mounting hardware included
- Length can be cut down
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-7/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsford®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2
- Diameter:
- 1/2
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-7/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-13/64
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438272927
- Valve Body Material:
- Brass
- Weight Capacity:
- 25
- Width:
- 24