Single Handle Diverter or Volume Control Valve Trim in Polished Nickel

You last purchased this on
 
ROHL®

Wellsford™ Single Handle Diverter or Volume Control Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Wellsford™ Single Handle Diverter or Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RWE2319LMPNTO
  • Item #4704173
  • Manufacturer Part #WE2319LMPNTO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All hardware required for installation is included
  • Finishes will resist rusting and corrosion through everyday use
  • Pressure balancing valve cartridge with scald guard
  • See page F30 for rough info
  • Must order rough valve to complete
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Wellsford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
2-7/32 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter, Volume Control
WaterSense Labeled:
No
Weight:
1.5 lb